rubiflex S NB27B Safety Gloves, 60271 Series
Catalog # UVEX6027107
Supplier: UVEX
Specifications
- Glove size:7
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Blue
- EN norm:EN 420:2003 + A1:2009/EN 388:2016/EN ISO 374-1:2016
Specifications
About this item
Very lightweight, stockinette NBR chemical protection glove suitable for handling a range of chemicals.
- Very good chemical resistance
- Lightweight and flexible
- Suitable for use in the food industry
- Gauntlet cuff, approx. 27 cm
- Suitable for operating touch displays
As well as being comfortable to wear, the uvex rubiflex stockinette chemical protection glove offers a high level of protection against a diverse range of chemical and mechanical risks. With outstanding tactile feel, touch monitors can also be operated while wearing the glove. Fully coated with special NBR coating (nitrile rubber), approx. 0,40 mm thick, these gloves offer good resistance to grease, mineral oils, and many chemicals, as well as good grip in damp or wet areas. Designed for use in chemical, automotive, and even food industries. Free of harmful substances in accordance with OEKO-TEX® standard 100.