Chemical resistant gloves, AlphaTec® 58-270
Supplier: Ansell
Certificates
About this item
This nitrile coated nylon liner is designed for light to medium chemical applications.
- Excellent grip grip due to Ansell Grip Technology™
- Thin, double walled nitrile shell and 15-gauge seamless nylon liner offer users excellent tactility and flexibility
- Easy to don and remove, retains minimal heat, reducing perspiration
- Liquid-proof: Protects hands from harmful contact with oils, chemicals and other liquids
- Safety cuff shape is designed to prevent snagging and avoid itching on bare hands
Ideal for maintenance, light assembly tasks in chemical environments, handling objects coated in grease and oils and handling paints, inks, dyes, glues and adhesives.
Certifications: EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A), EN 1149; AQL 0,65; Cat. III
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-1987
- 112-1988
- ANSE58-270/6
- 112-1985
- 112-1986
- 112-1980
- Model:
- 58-270
- 58-270
- 58-270
- 58-270
- 58-270
- 58-270
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- Ansell Grip Technology®
- Ansell Grip Technology®
- Ansell Grip Technology®
- Ansell Grip Technology®
- Ansell Grip Technology®
- Ansell Grip Technology®
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (3131A)
- Anti-static:
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +