Bakery freezers, forced-air, ProfiLine, BGPv
Catalog # LIEBBGPV6570
Supplier: Liebherr
Specifications
- W×D×H ext.:700×830×2150 mm
- Capacity:601 l
- Description:Bakery freezer, BGPv 6570, stainless steel coloured chrome-nickle-steel
- Seq:02
- Model:BGPv 6570
- Cat. No.:LIEBBGPV6570
- Alarm:Audible and visual alarm for temperature, door open
- Defrost:Automatic
- Display:Digital
- Door lock:Yes
- Door type:1 door
- Shelves/drawers:20 chromium-nickel steel L-shaped support rails shelves
- Weight:148 kg
- Pk:1
- Temperature:−10...−35 °C
Specifications
About this item
The Euronorm bakery forced-air freezers are designed for high-quality storage of bakery products like dough preforms by which the forced-air system keeps the temperature constant throughout the interior.
- 304-grade stainless steel inner liner with adjustable, L-shaped trayslides
- ProfiLine electronic control system with digital display
- Volt-free alarm contact connects to central alarm systems
- Self closing door stays open at 90° and close at less than 75°
- Automatic hot-gasdefrost system is highly energy-efficient and economical, ensuring that the appliances never ice up
- Visual and audible door and temperature alarms ensure maximum safety
- Integrated lock is exceedingly sturdy and protects against unauthorised access