Trousers, Pro Industry FAS
Catalog # KWIN100290941C62
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:52 (men)
- Garment fit:Regular
- Closure type:Buttons
- Garment application:General Purpose,Industrial
- Gender:For men
- Colour:Grey/black
- Seq:34
- Model:Pro Industry FAS
- Fabric:100% cotton
- Sleeve or leg length:Long
- Weight:375 g/m²
- Pk:1
Specifications
About this item
Durable working trousers made of FAS® twill, 100% cotton.
- Two front pockets, two back pockets (one with flap)
- Leg pocket over side seam with inside
- Folding-ruler pocket and 3 extra pockets
- Leg pocket with flap, mobile phone pocket with flap
Weight: 375 g/m²