Crafts jacket, FAS-451
Supplier: FRISTADS KANSAS
Certificates
About this item
Robust jacket made of FAS®, Fristads best twill made from 100% cotton. The material is very hardwearing.
- Zip to top of collar, ventilated back, adjustable cuffs and hem
- Security pocket, two front pockets
- Two chest pockets with flap and button, one with button and loop for sheath knife, one with tool loops
- Concealed ID-card pocket, sleeve pocket, inside pocket with button, inside mobile phone pocket
Weight: 375 g/m²
Specifications
- Catalog No:
- KWIN100304940XS
- KWIN100304940XL
- KWIN100304940S
- KWIN100304940M
- KWIN100304940L
- KWIN1003049403XL
- KWIN1003049402XL
- KWIN100304541XS
- KWIN100304541XL
- KWIN100304541S
- KWIN100304541M
- KWIN100304541L
- KWIN1003045413XL
- KWIN1003045412XL
- Model:
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- FAS-451
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²