Poloshirt, Acode® BaseCamp 1721
Heavy piqué poloshirt made of 100% cotton (models in mottled grey are made of 90% cotton and 10% viscose). Pre-shrunk, ring-spun and combed.
- Flat knit collar and cuffs
- 3-button placket in matching colour
- Pocket on left side
- Side vents
Weight: 230 g/m²
: OEKO-Tex® certified
- Catalog No:
- 113-8416
- 113-8474
- 113-8434
- 113-8435
- 113-8436
- 113-8432
- 113-8463
- 113-8464
- 113-8465
- 113-8461
- 113-8456
- 113-8457
- 113-8419
- 113-8460
- 113-8459
- 113-8462
- 113-8479
- 113-8458
- 113-8480
- 113-8454
- 113-8420
- 113-8481
- 113-8453
- 113-8431
- 113-8421
- 113-8477
- 113-8452
- 113-8430
- 113-8422
- 113-8476
- 113-8455
- 113-8433
- 113-8418
- 113-8475
- 113-8417
- 113-8478
- Model:
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- BaseCamp 1721
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- 90% cotton and 10% viscose
- Weight:
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²
- 230 g/m²