Feuerlöschdecke, Isotemp®, Modell 14155
VORN1021
- Description:Fire Blanket, Isotemp®, Model 14155
- L×W:160×200 mm
- Pk:1
Fire blanket for smothering flames and especially for covering burning people.
- Manufactured from Isotemp® glass fabric: Heat resistant up to 750°C
- Fluffy, terry-like fabric with strong nub formation increases adhesion when wrapping people
- Can be wall mounted with optional ever-ready case and hanging bracket
Dimensions: 160×200 mm (unfolded)
: DIN 14155
: Packed in a dustproof carry case made of TREVIRA coated on both sides (can be used to put the blanket in the car).