Trousers, Originals 255K FAS
Classic style trousers made of 100% long staple FAS® cotton twill. Suitable for all kind of craftsmen. Pockets exposed to wear and tear are reinforced with 100% polyamide.
- Cordura® reinforced knee pockets
- Two tuckable, Cordura® reinforced loose-hanging pockets, one with extra pocket, one with three small pockets and tool loops
- Two large front and back pockets, concealed ID-card pocket, folding ruler pocket
- Pen pocket, mobile phone pocket, tool pocket
- Leg pocket with flap, two hammer loops (one adjustable), button and loop for sheath knife
- OEKO-TEX® certified
Weight: 375 g/m²
- Catalog No:
- KWIN100282940C50
- KWIN100282940C52
- KWIN100282541C60
- KWIN100282541C62
- KWIN100282541C64
- KWIN100282541D100
- KWIN100282541C156
- KWIN100282940D112
- KWIN100282541D104
- KWIN100282541C44
- KWIN100282940D116
- KWIN100282541D108
- KWIN100282541C46
- KWIN100282541D112
- KWIN100282541C48
- KWIN100282940D120
- KWIN100282541D116
- KWIN100282541C50
- KWIN100282940D96
- KWIN100282541D120
- KWIN100282541C52
- KWIN100282541C54
- KWIN100282541C56
- KWIN100282940C146
- KWIN100282541C146
- KWIN100282940C148
- KWIN100282541C148
- KWIN100282940C150
- KWIN100282541C150
- KWIN100282940C152
- KWIN100282541D96
- KWIN100282541C152
- KWIN100282940C154
- KWIN100282541C154
- KWIN100282940C156
- KWIN100282940C44
- KWIN100282940C46
- KWIN100282940C48
- KWIN100282940C54
- KWIN100282940C56
- KWIN100282541C58
- KWIN100282940C58
- KWIN100282940C60
- KWIN100282940D100
- KWIN100282940D104
- KWIN100282940D108
- Model:
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Originals 255K FAS
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- 100% long staple FAS® cotton twill
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²