Supplier: RENTEX
Certificates
About this item
Specifications
- Catalog No:
- 113-5734
- 113-5746
- 113-06917
- 113-2163
- 113-2165
- 113-06918
- 113-2164
- 113-2168
- 113-06921
- 113-06922
- 113-2166
- 113-06919
- 113-06920
- 113-2167
- 113-06923
- 113-5744
- 113-5740
- 113-5735
- 113-5745
- 113-5742
- 113-5743
- 113-5738
- 113-06916
- 113-5739
- 113-5736
- 113-5741
- 113-5737
- 113-06915
- 113-2169
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- 60% cotton and 40% polyester
- Weight:
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²
- 270 g/m²