Tunic, short sleeve, ladies, Trenkatex® Color-Tech
: RENTEX
Fashionable ladies' tunic with short sleeves and collar, slightly fitted waist. Made from blended fabric: 64% polyester and 35% cotton.
- Front closure with concealed press stud panel
- Two patch side pockets, left breast pocket
- Two bust darts
Material weight: 215 g/m²
: Other materials and colours available.
- Catalog No:
- RENT139338
- RENT139336
- RENT139348
- RENT139334
- RENT139438
- RENT139436
- RENT139442
- RENT139440
- RENT216142
- RENT139446
- RENT139444
- RENT139344
- RENT139342
- RENT139352
- RENT139350
- RENT216146
- RENT216144
- RENT216150
- RENT216148
- RENT216154
- RENT216152
- RENT216134
- RENT139434
- RENT216138
- RENT216136
- RENT216140
- RENT139340
- RENT139448
- RENT139452
- RENT139450
- RENT139346
- RENT139454
- Model:
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Color-Tech, short-sleeve
- Garment application:
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- 64% polyester and 35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²