Work jackets, protrend Canvas 310
Supplier: RENTEX
Certificates
About this item
Functional vests with stand-up collar and elongated back section, made from canvas, 65% polyester and 35% cotton.
- Reflective piping on the front section and on the back
- Full-length YKK zip at the front
- 2 side slip pockets and 2 breast pockets, each with YKK zip
- Right breast pocket also with mobile phone pocket and pen pocket
- 2 large document pockets inside on the lower left and right
Material weight: 310 g/m²
Ordering information: Also available in ladies' sizes (34–52).
Specifications
- Catalog No:
- RENT183048
- RENT183046
- RENT183052
- RENT183050
- RENT183260
- RENT183258
- RENT183264
- RENT183262
- RENT183146
- RENT183144
- RENT183044
- RENT183148
- RENT183150
- RENT183056
- RENT183054
- RENT183164
- RENT183060
- RENT183058
- RENT183064
- RENT183062
- RENT183246
- RENT183244
- RENT183250
- RENT183248
- RENT183154
- RENT183152
- RENT183252
- RENT183158
- RENT183156
- RENT183256
- RENT183162
- RENT183254
- RENT183160
- Model:
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- protrend Canvas 310
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²