Chef's Trousers
: RENTEX
Trousers made from 100% cotton, with waist pleats on the front and elasticated waistband at the back.
- Two side slip pockets, one back pocket
- 5 belt loops
- Button closure on waistband, zip fly
- Pre-shrunk; residual shrinkage value < – 3%
Weight per unit area: 210 g/m²
: OEKO-Tex Standard 100
- Catalog No:
- RENT1105H52
- RENT1105H54
- RENT1105H56
- RENT1105H46
- RENT1105H58
- RENT1105H48
- RENT1105H60
- RENT1105H50
- RENT1318D34
- RENT1318D36
- RENT1318D38
- RENT1318D44
- RENT1318D46
- RENT1318D40
- RENT1318D42
- RENT1318D48
- RENT1318D50
- RENT1318D52
- RENT1105H44
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²