Full leather apron, Ingo
Light grey, 1000×800 mm
Catalog # 113-08327
Supplier: FELDTMANN HELMUT
Jump to:
Product Details & Documents
Full-leather apron made from white cow grain leather, with strong butt-leather straps.
L×W: approx. 100×80 cm
Colour: White
Specifications
- Colour:Light grey
- L×W:1000×800 mm
- Cat. No.:113-08327
- Garment application:Industrial
- Gender:Unisex
- Closure type:Back fastening
- Fabric:Leder



