Order Entry
Export
Orders LinkContactUsLinkComponent
Apron, chrome-tanned, split leather

Apron, chrome-tanned, split leather

Light grey, 1000×800 mm
Catalog # 113-08328
Supplier:   FELDTMANN HELMUT
Apron, chrome-tanned, split leather
Catalog # 113-08328
Supplier:  FELDTMANN HELMUT
Apron, chrome-tanned, split leather
Apron, chrome-tanned, split leather

Light grey, 1000×800 mm

Price
16,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Split leather apron made from top quality cow split leather with strong core leather straps.

L×W: approx. 100×80 cm

Colour: Light grey

Specifications
  • Colour:
    Light grey
  • L×W:
    1000×800 mm
  • Cat. No.:
    113-08328
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Back fastening
  • Fabric:
    Cow split leather