Knitted gloves, Polysafe®, FTK/35/KL
One size, Yellow, 350 mm
Catalog # 112-2295
Supplier: Bennett Safetywear
Jump to:
Product Details & Documents
Good heat and cut resistant gloves made of terry cloth with 100% Kevlar® and cotton lining.
- Heat resistant up to 450 °C contact heat
- High contact heat resistance due to loop fabric
For use in jobs where good flame retardancy, high cut protection and non-flammability are required, also for autogenous welding.
EN 388 2342, EN 407 42413x
Certifications: EN 388 (2543D), EN 407 (4342XX)
Documents
Specifications
- Glove size:One size
- Colour:Yellow
- Length:350 mm
- Cat. No.:112-2295
- Liner material:Cotton
- Disposable / reusable:Reusable
- EN norm:EN 388 (2543D), EN 407 (4342XX)



