Full grain pig leather gloves, Espuna PIG
10, Yellow, 250 mm, 1,5 mm
Catalog # FELD00179
Supplier: FELDTMANN HELMUT
Jump to:
Product Details & Documents
Working gloves made of full grain pig leather, palms undivided. Back of hand made of strong cotton twill.
- With linen cuff and pulse protection, lined
- Excellent value for money
- Consistent quality through constantly controlled production
For fine work in the dry, in construction and in industry.
Lederstärke: 1,5 mm
Leather thickness: 1.5 mm
Weight: 141g
: EN 388 (3112)
Specifications
- Glove size:10
- Colour:Yellow
- Length:250 mm
- Thickness:1,5 mm
- Cat. No.:FELD00179
- Disposable / reusable:Reusable
- Cuff length:7 cm
- EN norm:EN 388 (3112)
- Ambidextrous / hand-specific:Hand-specific



