Welding gloves, Espuna Wig/Tig 26930
Full cowhide leather glove, split leather cuff.
- HTR treatment (high temperature resistance) preserves the suppleness of the leather in contact with heat
- Water and oil resistant, remains supple even at higher temperatures
- All seams in Kevlar®
- Very good fit
For fine welding work that requires special sensitivity; even with wet and dirty work.
Lederstärke: 2,0 mm
Leather thickness: 2.0 mm
Weight: 210g
: EN 388 (2122), EN 407 (41314X), EN 12477 (Typ A); Cat. III
- Catalog No:
- 112-2054
- 112-2053
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Cuff style:
- Long
- Long
- Cuff length:
- 15 cm
- 15 cm
- EN norm:
- EN 388 (2122), EN 407 (41314X), EN 12477 (A)
- EN 388 (2122), EN 407 (41314X), EN 12477 (A)