Knitted gloves, Nitras® 1603
Catalog # 112-2370
Supplier: AS ARBEITSSCHUTZ
Specifications
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Yellow/green
- Length:250 mm
- EN norm:EN 388 (2142X)
- Cuff style:Knit wrist
- Liner material:Polyester
- Gauge:10
- Pk:1 PAIR
Specifications
About this item
Seamless glove with elastic knit collar and increased slip resistance. Made of 100% polyester, fingertips and palm with latex coating.
- High wearing comfort, flexible
- Very good grip on dry, wet and slippery objects
- Open back provides respiratory activity
Ideal for light assembly and production.
Total length: 250 mm
Certifications: EN 388 (2142); Cat. II