Work gloves, Nitras® 1302
Catalog # 112-2417
Supplier: AS ARBEITSSCHUTZ
Specifications
- Glove size:One size
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Grey/green
- EN norm:EN 388 (3143X)
- Cuff style:Rubberised
- Pk:1 PAIR
Specifications
About this item
Work glove made of cowhide split leather. For dry work in construction and industry.
- Striped back of hand
- Rubberized cuff, palm lining
- double seams
Größe: 10
Lederstärke: mind. 1,2 mm
EN 388 4243
Certifications: EN 388 (3143X)