Order Entry
Export
ContactUsLinkComponent
 
3-Iodo-L-tyrosine 97%
 
undefined
3-Iodo-L-tyrosine 97%
 

 

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤4 % (K.F.)
  • Solubility:
    (5 % in 1 N HCl) Clear colorless to light yellow
  • HPLC:
    ≥96.0 %
  • Specific optical rotation:
    -3° to -5° (20°C, 589 nm) (c=5 in 1 N HCl)