Bottle brush, Cleanware™, SP Bel-Art
Catalog # BELAF170680000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Bristle colour:Natural
- Bristle material:Hog bristle
- Brush head Ø:24 mm
- Handle material:Wood
- Environmentally Preferable:
- Brush head length:45 mm
- Handle length:370 mm
- Pk:1
- Trim length:8 mm
Specifications
About this item
Uniquely designed, swiveling pivot head enables thorough cleaning of bottles and flasks including difficult curves and corners.
- Natural bristles set in wood will not scratch glass
- Swivel head fits through a 29/42 standard taper neck, or any non-tapered neck with a diameter of 24 mm (1") or larger
- Brush head is slightly convex, 45 mm (L) × 21 mm (W) with bristles 8 mm long
- Brush head is attached to hardwood handle 37 cm long × 7 mm diameter