Order Entry
Export
ContactUsLinkComponent
 
Sesamol-(3,4-(methylenedioxy)phenol) 98%
 
undefined
Sesamol-(3,4-(methylenedioxy)phenol) 98%

 

  • Appearance:
    Off-white to beige Crystalline powder (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Melting point:
    63 to 65 °C
  • Water:
    ≤0.2 % (K.F.)
  • HPLC:
    ≥97.5 %
  • Specific optical rotation:
    +80.0° to +90.0° (20 °C, 589 nm) (c=1, water, after 5 hours)