Order Entry
Export
ContactUsLinkComponent
 
 
2,5-Dimethylthiophene 98.5%
 
undefined
 
2,5-Dimethylthiophene 98.5%

 

  • Appearance:
    Clear colorless to yellow to orange Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5100 to 1.5140 (20°C, 589 nm)
  • GC:
    ≥98.0 %
  • Nitrite (NO2):
    ≤10 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤500 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Strontium (Sr):
    ≤500 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %