Order Entry
Export
ContactUsLinkComponent
2,6-Dibromopyridine 98%
2,6-Dibromopyridine 98%
Certificates
undefined
2,6-Dibromopyridine 98%

Specification Test Results

  • Appearance:
    White to grey to yellow-brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    117 to 121 °C
  • GC:
    ≥97.5 %
  • Boiling point:
    114 to 116 °C
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.002 %

Specification Test Results

Related Information