Order Entry
Export
ContactUsLinkComponent
p-Xylene 99+%, extra pure
Flammable
Irritant
Health
p-Xylene 99+%, extra pure
Certificates
undefined
Flammable
Irritant
Health
p-Xylene 99+%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4940 to 1.4960 (20°C, 589 nm)
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %

Specification Test Results

Related Information