Order Entry
Export
ContactUsLinkComponent
p-Xylene 99%, pure
Flammable
Irritant
Health
p-Xylene 99%, pure
Certificates
undefined
Flammable
Irritant
Health
p-Xylene 99%, pure

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4940 to 1.4960 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Residue after evaporation:
    ≤0.005 %
  • Chloride (Cl):
    ≤5 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm

Specification Test Results

Related Information