Order Entry
Export
ContactUsLinkComponent
 
1,3-Diphenylacetone 99%
 
undefined
1,3-Diphenylacetone 99%

 

  • Appearance:
    Clear yellow Liquid or crystalline mass
  • Infrared spectrum:
    Conforms
  • Melting point:
    30 to 34 °C
  • GC:
    ≥98.5 %
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤30 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤30 ppm
  • Ferrous iron (Fe 2+):
    Passes test (limit about 0.002%)
  • Phosphorous compounds (as PO4):
    ≤0.01 %
  • Insoluble matter:
    ≤0.01 %