Order Entry
Export
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, Anticon® Millimoist® Gold
Cleanroom wipes, pre-saturated, Anticon® Millimoist® Gold
Catalog # CONT495357-660
Supplier:  CONTEC
undefined
Cleanroom wipes, pre-saturated, Anticon® Millimoist® Gold
Catalog # CONT495357-660
Supplier:  CONTEC

Specifications

  • Packed:
    50 per pouch
  • Description:
    Anticon® Gold StandardWeight wipes, pre-wetted with 6% IPA, 94% DIW
  • L×W:
    228,6×228,6 mm
  • Particle generation (>=0,5 µm) - biaxial shake:
    7,44 × 10³/cm²
  • Fibres (>100 µm):
    48×10³/m²
  • Basis weight:
    120 g/m²
  • Extractables - using deionised water:
    0,009 g/m²
  • Extractables - using isopropyl alcohol:
    0,036 g/m²
  • Ions - calcium:
    28 ppm
  • Ions - magnesium:
    <1 ppm
  • Ions - potassium:
    72 ppm
  • Ions - sodium:
    28 ppm
  • Ions - chloride:
    9 ppm
  • Pk:
    50

Specifications

About this item

Anticon Millimoist Gold presaturated wipes are suitable for cleanroom wiping, superior chamber cleaning and the cleaning of pagers, phones, pens, etc. All wipes are presaturated with the optimum amount of cleaning solution to deliver high cleaning power. The wipes also feature a patented low particle generation technology.

  • 100% continuous filament polyester, chemically modified for superior cleanliness and sorbency
  • Less contamination due to lowest sub-micron particles and fiber counts
  • Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments

Suitable for use in ISO cleanroom class 1 - 4 environments.

Colour: White

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904