Order Entry
Export
ContactUsLinkComponent
2,4-Dichlorobenzoic acid 98%
Irritant
2,4-Dichlorobenzoic acid 98%
Certificates
undefined
Irritant
2,4-Dichlorobenzoic acid 98%

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    160 to 164 °C
  • Water:
    ≤0.5 % (K.F.)
  • HPLC:
    ≥97.5 %
  • Titration with NaOH:
    ≥97.5 %
  • Color scale:
    ≤15 APHA
  • Apparent equivalent weight:
    104.0 to 106.0

Specification Test Results

Related Information