Cleanroom bond paper, TexWrite® 18
Catalog # TEXWTX5862
Supplier: Texwipe
Specifications
- Weight:70 g/m²
- Colour:Blue
- Description:Bond paper, 216×279 mm
- Model:TX5862
- Pk:1
Specifications
About this item
TexWrite® 18 is a cleanroom bond paper impregnated with synthetic latex to substantially reduce the particle generation associated with standard papers. This paper features good strength and excellent heat resistance, making it ideal for use in standard-duty and high-speed printers and photocopiers. It has been specially formulated to address the needs of users who desire an economical sheet with low contamination characteristics. TexWrite® 18 is available in blue.
- Very low particle generation
- Economical
- Laser printer and photocopier compatible
- Dimensionally stable for clear reproductions
- Autoclavable for use in sterile environments