Order Entry
Export
ContactUsLinkComponent
Filter cartridges, Sartoclean® CA
Filter cartridges, Sartoclean® CA
Catalog # SARP5622504E1
Supplier:  Sartorius
Filter cartridges, Sartoclean® CA
Catalog # SARP5622504E1
Supplier:  Sartorius

Specifications

  • Filtration area:
    6000 cm²
  • Pore size:
    0,8 µm
  • Type:
    25 (S-adapter top, locking bayonet adapter with 226 double O-ring bottom)
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

These filters are designed for biopharmaceutical industry from particle removal to bioburden reduction. They offer a defined retention performance by size exclusion.

  • High product yield
  • High mechanical strength and thermal resistance
  • Easy adoption to varying process volumes

Membrane: cellulose acetate; supports, core and endcaps: PP; O-rings: silicone (optional EPDM or fluoroelastomer)

Filters are used for membrane filtration of plasma fraction, vaccines, MAB, diagnostics, purified protein solutions, biological fluids, solutions containing preservatives.