Order Entry
Export
ContactUsLinkComponent
(1S)-(+)-Camphor-10-sulphonic acid 99%
Corrosive
(1S)-(+)-Camphor-10-sulphonic acid 99%
Certificates
undefined
Corrosive
(1S)-(+)-Camphor-10-sulphonic acid 99%

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    ≥190 °C
  • Loss on drying:
    ≤2 % (1 g, 105 °C, 5 hrs)
  • Specific optical rotation:
    +21° to +23° (25 °C, 589 nm) (c=20, H2O)
  • Titration with NaOH:
    98.5 to 101.5 % (On dried substance)
  • Sulfate (SO4):
    ≤500 ppm
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information