Order Entry
Export
ContactUsLinkComponent
Tetrahydrofuran 99.6% stabilised ACS
Tetrahydrofuran 99.6% stabilised ACS
Certificates
undefined
Tetrahydrofuran 99.6% stabilised ACS

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 % (Coulometric)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    200 to 400 ppm BHT
  • Residue after ignition:
    ≤0.002 %
  • Acidity/alkalinity:
    ≤0.0002 meq/g
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.05 ppm
  • Peroxides:
    ≤0.0025 %

Specification Test Results

Related Information