Order Entry
Export
Orders LinkContactUsLinkComponent
Water cooler

Water cooler

SCW14
Catalog # 474-0035
Supplier:   SCOTSMAN
Water cooler
Catalog # 474-0035
Supplier:  SCOTSMAN
Water cooler
Water cooler

SCW14

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The SWC14B water cooler has two independent taps, one controlled by a foot pedal the other is hand activated, both have automatic stream regulation. Unit is manufactured from stainless steel. Cooler can be free standing or wall tight to avoid unsightly connections.

  • Refrigerated drinking water fountain
  • Water thermostat positioned behind the front panel for ease of reach
  • Delivers 50 liters per hour (13.2 gph) of 8-12 °C (46-53 °F) water (at 32°C-90°F ambient and 21°C-70°F inlet water temperatures)
  • Easily removable front panel for routine maintenance and technical service access purposes
  • High-efficiency water cooling tank and coil

Includes foot pedal activated projector and push button activated water glass filler. The cooler requires an 8 mm IPS supply and a 24 mm IPS waste connectors where the machine is to be installed.

Ordering information: Prices include delivery, connection, commissioning by a specialist engineer and a two year parts and labour warranty. Any additional plumbing or service work incurred by the installation engineer may be charged extra.

Caution: * including dispensing tap.

Specifications
  • Type:
    SCW14
  • Cat. No.:
    474-0035
  • W×D×H:
    400×330×1310 mm
  • Weight:
    33 kg