Order Entry
Export
ContactUsLinkComponent
Freezer with Drawers
Freezer with Drawers
Catalog # 472-2346
Supplier:  Liebherr
Freezer with Drawers
Catalog # 472-2346
Supplier:  Liebherr

Specifications

  • Capacity:
    263,9 l
  • Description:
    Freezer, G 3113, no frost
  • Model:
    G3113
  • Cat. No.:
    472-2346
  • Alarm:
    Audible and visual
  • Defrost:
    Automatic
  • Pk:
    1

Specifications

About this item

These freezer are available in three different models (G / GX / GS).

  • Wide range of 80 to 520 L
  • Temperature −18 to −25 °C
  • Thermometer: outside (except GX811 model)

Equipped with an electronic banner: audible and visual alarm and five diodes (except GX811) which indicates the temperature of the freezer between −15 and −32 °C
All models are equiped with a recovery defrost water system
The tank has no thermostat and lighting is considered safe origin

Isolated models (GSS)
The insulation thickness 90 mm allows for reduced electricity consumption (Class A) and maximum autonomy in the event of a power outage. This model is provided with transparent drawers and an interior lighting.

No frost models (GN)
Same models than GSS, these models have in addition a ventilation system NO FROST which avoids the formation of ice. The frozen products do not stick together, the stickers are legible and the chore of de-icing is done. This devices cannot be used for storing chemicals. Provided with transparent drawers and audible alarm / visual temperature.

Delivery: Delivered with icepacks providing autonomy in the event of prolonged power outage (except 80, 120 and 520 L).