- Detector:6 silicon photocells
- Light source:Pulsed xenon lamp
- Description:Colour Meter CR-400, complete with calculator DP-400
- Seq:03
- Model:CR 400
- Colour difference target colours:100
- Display:Choma values, colour difference values, PASS/WARN/FAIL display
Y: 0,01% to 160,00% (reflectance) display range - Illuminants:C, D65
- Illuminating/viewing system:d/0 (Diffuse illumination/0°viewing angle) (specular component included)
- Interfaces:RS232C
- Measurement time:1 second
- Measuring area:Ø 50 mm/Ø 53 mm (Measurement/ Illumination)
- Min. measurement interval:3 s
- Observer:2 degrees, closely matches CIE 1931 Standard Observers (x2l, yl, zl)
- Storable data sets:1000 (the measuring head and data processor save different data)
- Weight:550 g
- W×D×H:102×63×217 mm
- Pk:1
The Chroma-Meter CR-400 supersedes the internationally recognised and acclaimed series CR-100, CR-200 and CR-300. The main improvements focus on enhanced usability and functionality such as the re-designed Data Processor, featuring a large back light display for numerical or graphic display of measurement data and a built in thermal high speed printer. The data memory can now store up to 100 target colours and 1000 measurements. Several new colour spaces and Pass/Fail formulas as well as indices for whiteness and yellowness enhance the usage into various fields of applications. The new 'user indices' function allows the input of up to six different user or application specific equations using XYZ, Yxy or CIELAB values. Furthermore, the communication languages can be set for English, German, French, Italian, Spanish and Japanese.
- The measuring head can be used as a stand alone measuring unit
- User defined evaluation formulas are easily programmed in
- Compact data processor incorporates high-speed printer
- Full data compatibility with the CR-300/310 series
CR400: The CR-400, with its 8 mm measuring area is suitable for measuring reflected colour and colour difference in a wide range of industrial fields. It is able to meet the needs of various applications, from all sorts of ingredients, foods, raw materials and finished products to pharmaceuticals and dermatological applications.
CR410: If your samples are structured or uneven in surface, such as granulates, fabrics, wood, stones, bricks, then the CR-410 is the right choice. Its unique very large aperture of 50 mm is perfectly suited for such samples and thus avoids averaging of several measurements.
Colour space/colorimetric data: XYZ, YXY, L*a*b, L*C*h, Hunter Lab, Munsell (only illuminant C), CMC (l:c), CIE1994, Lab99, LCh99, CIE2000, CIE WI•Tw (only illuminant D65), WI ASTM E313 (only illuminant C), YI ASTM D1925 (only illuminant C), YI ASTM E313 (only illuminant C), User index ( up to 6 indices can be registered from computer)
If your samples are structured or uneven in surface, such as granulates, fabrics, wood, stones, bricks, then the CR-410 is the right choice. Its unique very large aperture of 50 mm is perfectly suited for such samples and thus avoids averaging of several measurements.