General purpose thermometers
620-6741
: Amarell
- Immersion depth:50 mm
- Description:Old standard
- Length:200 mm
- Accuracy:±1,0 %
- Pk:1
- Range:−5...+105 °C
These mercury thermometers are suitable for government verification.
- White backed with durable pigment
Conforms to BS 593
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
: Conforms to BS 593
: Supplied in a transparent square plastic case. Verification certificate can be ordered at an extra charge.
: * Ice point scale