Racks, microcentrifuge tube
Catalog # 211-2151
Supplier: EPPENDORF
Specifications
- For tubes:0,5 ml
- No. of Holes:24
- Seq:01
- Pk:1
Specifications
About this item
Plastic, transparent.
- Numbered holes, labelling possible at holes and sides
- High temperature resistance, freezable to −80 °C, autoclavable
- Robust coupling mechanism
For 24 microtubes. The ideal solution when processing samples and for short to medium term storage. The microtubes can also be easily opened in the rack as the large distance between the holes prevents contamination from adjacent lids. UV resistant. Non-slip. Racks can also be stacked when filled.