Order Entry
Export
ContactUsLinkComponent
Ion selective electrodes (Ammonia), HI 4101
Ion selective electrodes (Ammonia), HI 4101
Catalog # 662-2993
Supplier:  Hanna
undefined
Ion selective electrodes (Ammonia), HI 4101
Catalog # 662-2993
Supplier:  Hanna

Specifications

  • Concentration:
    1 - 1×10⁻⁶ M
  • Connection:
    BNC
  • Ø×L:
    12×120 mm
  • For:
    Wine, beer, water, waste water and soil
  • Description:
    Electrode HI 4101
  • Material:
    POM
  • Electrolyte:
    Ammonia
  • Pk:
    1

Specifications

About this item

The HI4101 ammonia-selective electrode is used for detecting gases that have been dissolved in a solution. The detection element is separated from the test solution by a gas permeable membrane.

  • Combination ion electrode (pH range: >11)
  • Coaxial cable (1 m)
  • Gas sensing
  • Measurement range: 1 M to 1×10⁻⁶ M; 17,000 to 0,02 ppm

Temperature range: 0...40 °C