Heat resistant gloves, Polysafe
Supplier: Bennett Safetywear
About this item
These Polysafe gloves have a cotton lining and water resistant nitrile interlining.
- Heat resistant to 300 °C
- Waterproof, cut resistant and flexible
Length: 250 mm (S), 350 mm (M)
Colour: Beige
EN 388, EN 407
Certifications: EN 388, EN 407
2 Options Available Below
Product Details & Documents
These Polysafe gloves have a cotton lining and water resistant nitrile interlining.
- Heat resistant to 300 °C
- Waterproof, cut resistant and flexible
Length: 250 mm (S), 350 mm (M)
Colour: Beige
EN 388, EN 407
Certifications: EN 388, EN 407
Specifications for Product Family
Specifications
- Catalog No:
- 112-3904
- 112-3903
- Disposable / reusable:
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cuff style:
- Knit wrist
- Knit wrist
Specifications
Product Family Options
Product Information
- Glove sizeColourLengthAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.112-3904Disposable / reusableReusableLiner materialCottonCuff styleKnit wrist - Specifications:
More
Specifications
Cat. No.112-3903Disposable / reusableReusableLiner materialCottonCuff styleKnit wrist



