Pocket Calculator
Pocket calculator with case HS-8 ER, 63×10×104 mm, 45 g
Catalog # 818-3410
Supplier: THEODOR KIHLER BURO EINRICHTUN
Jump to:
Product Details & Documents
Large keys and large screen very readable.
- 360° rotating flip cover
- Three functions memory
- Automatic shutdown
Functions: € calculation - constant/full memory.
Delivery information: Batteries are included.
Specifications
- Weight:45 g
- Description:Pocket calculator with case HS-8 ER
- W×D×H:63×10×104 mm



