Order Entry
Export
ContactUsLinkComponent
Quinaldine red 95% (dye content), Sigma-Aldrich®
Quinaldine red 95% (dye content), Sigma-Aldrich®
Certificates
undefined
Quinaldine red 95% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Colour):
    Green to Black
  • Appearance (Form):
    Powder to Crystalline Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength:
    527 - 533 nm
  • Extinction Coefficient:
    ≥58000
  • Carbon:
    55.4 - 61.8%
  • Nitrogen:
    6.1 - 6.9%
  • Solubility (Turbidity):
    Clear
  • Solubility (Colour):
    Conforms to requirements dark red to purple

Specification Test Results