Order Entry
Export
ContactUsLinkComponent
1,6-Diphenyl-1,3,5-hexatriene 98%
1,6-Diphenyl-1,3,5-hexatriene 98%
Certificates
undefined
1,6-Diphenyl-1,3,5-hexatriene 98%

Specification Test Results

  • Appearance:
    Yellow Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    199 to 203 °C
  • HPLC:
    ≥97.5 %
  • Bromide (Br):
    ≤50 ppm
  • Sulfite (SO3):
    ≤1 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Free chlorine:
    ≤1 ppm (as Cl)
  • Ammonium (NH4):
    ≤3 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (ICP-OES):
    ≤1 ppm
  • Extractable organic subst:
    (about 5 ppm) Passes test

Specification Test Results

Related Information