Millivac™ Maxi Vacuum Pump
Millivac™ Maxi vacuum pump, 230 V/50 Hz
Catalog # MILFSD1P014M04
Supplier: Merck
Jump to:
Product Details & Documents
Millivac™ Maxi vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.
- Lubrication not required
- Quiet, compact design conserves previous lab bench space
- Millivac™ Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
Application: Use Millivac Maxi pump to filter larger volumes or viscous solutions.
Specifications
- Description:Millivac™ Maxi vacuum pump, 230 V/50 Hz
- Cat. No.:MILFSD1P014M04
- Hose connection:Hose connector for 6 mm Int.Ø tubing
- W×D×H:90×361×141 mm
- Housing material:PTFE-coated diaphragm with FFPM valves
- Weight:3,95 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- PTFE membrane kit for Milliva maxi pumpPTFE membrane kit for Milliva maxi pumpMILFMMXMNTK00Log in for availability1 * 1 items - 756,00 €



