VWR® Flask Brush
Flask brush, 108 mm, 38 mm, Wire, 305 mm
Catalog # VWRU17156-194
Supplier: VWR Collection
Jump to:
Product Details & Documents
Brush for cleaning various types of flasks.
Specifications
- Brush head Ø:38 mm
- Handle material:Wire
- Description:Flask brush
- Total length:305 mm
- Brush head length:108 mm



