Ziplock Bag
Transparent, PE, 50 µm, 300×400 mm (W×H), 0,012 g
Catalog # SOEH0204030
Supplier: SOEHNGEN
Jump to:
Product Details & Documents
It is a pressure seal bag.
Specifications
- Colour:Transparent
- Dimensions:300×400 mm (W×H)
- Material:PE
- Thickness:50 µm
- Weight:0,012 g



