About this item
Thick natural rubber latex gloves, offering heavy-duty protection and chemical resistance.
- Chlorinated
Optimized protection: Composed of 0,8 mm/31 mil-thick natural rubber latex, AlphaTec® 87-118 industrial gloves ensure high levels of durability and abrasion resistance, as well as heightened water-based chemical resistance
Added convenience: These protective gloves also feature a beaded cuff, which facilitates donning and doffing, while preventing droplets travelling beyond the glove’s surface, for greater wrist protection
Strengthened grip: Designed with a lozenge grip pattern, these chemical-resistant gloves also offer wearers secure grip, for more confident handling
Enhanced comfort: Composed of flexible natural latex rubber, these AlphaTec® gloves also boast 100% cotton flock lining, which absorbs some sweat and minimises discomfort
Assured quality: In addition, they boast an AQL of 1.5
Recommended for: Loading and unloading of proces equipment, loading raw material, transferring liquids and solids between vessels and tanks and process equipment, assembly and disassembly of equipment, production line support and maintenance.
Primary industries: Chemical, metal fabrication, machinery and equipment, automotive aftermarket
Specifications
- Catalog No:
- ANSE87-118/7
- ANSE87-118/8
- ANSE87-118/10
- ANSE87-118/9
- ANSE87-118/11
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Finish:
- Lozenge
- Lozenge
- Lozenge
- Lozenge
- Lozenge
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Palm thickness:
- 0,8 mm
- 0,8 mm
- 0,8 mm
- 0,8 mm
- 0,8 mm
- EN norm:
- EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, EN 388:2016 3111A
- EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, EN 388:2016 3111A
- EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, EN 388:2016 3111A
- EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, EN 388:2016 3111A
- EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, EN 388:2016 3111A