Order Entry
Export
ContactUsLinkComponent
Penningvac PTR 90 Transmitter
Penningvac PTR 90 Transmitter
Catalog # LEYB230070
Supplier:  LEYBOLD
New Product
Penningvac PTR 90 Transmitter
Catalog # LEYB230070
Supplier:  LEYBOLD
New Product

Specifications

  • Protection class:
    IP 40
  • Description:
    Penningvac PTR 90 transmitter, DN 25 ISO-KF
  • Model:
    PTR 90
  • Max. over-pressure:
    6 bar
  • Permitted ambient temperature for operation:
    5...55 °C
  • Permitted ambient temperature for storage:
    −40...+65 °C
  • Pressure range:
    10 bar
  • Weight:
    0,32 kg
  • Pk:
    1

Specifications

About this item

Penningvac PTR 90 pirani with a cold cathode ionization sensor gauge.

  • Connecting cable: Type A
  • Connecting flange: DN 25 ISO-KF
  • Pressure range: 1×10⁻⁸ to 1000 mbar

These Leybold Penningvac transmitter PTR 90 sensor gauges are designed for vacuum measurement in the pressure range of atmosphere to 5×10⁻⁹ mbar. These can be operated in connection with an Leybold vacuum gauge controller display one, two or three or with graphix one, two or three controllers.

Supply voltage: 9 to 30 V DC
Power consumption: <2 W
Interface: FCC 68, RJ45 (analog)/RS232 (digital)
Sensor measurement principle: Cold cathode and MEMS Pirani cold cathode ionization and thermal conductivity
Material in contact with medium: 304 stainless steel, 403 stainless steel, ceramic (Al₂O₃),tin, gold, viton®,titanium

Certifications: EMC directive 2014/30/EEC.
Delivery: The Leybold Penningvac transmitter PTR-90 sensor gauge consists of two separate measurement systems (pirani and cold cathode system) the signals of which are combined in such a way that one measurement signal is output.
Caution: Note: This Leybold Penningvac transmitter PTR-90 sensor gauge must not be used for measuring pressures of flammable or combustible gases.