Order Entry
Export
ContactUsLinkComponent
 
Epsilon 2-4 LSC plus Freezer Dryer
  CHRS111144
New Product
Epsilon 2-4 LSC plus Freezer Dryer
  CHRS111144
New Product

 

  • Noise level:
    51 dB(A)
  • Temperature:
    −70...+60 °C
  • Description:
    Epsilon 2-4 LSC plus freezer dryer
  • Model:
    2-4 LSC plus
  • Electrical:
    230 V, 50 Hz
  • Cabinet dimensions:
    270×400 mm
  • Max. weight:
    4 kg
  • Refrigerant:
    R1270
  • Power consumption:
    2,0 kVA
  • Weight:
    140 kg
  • W×D×H:
    300×432×320 mm
  • Condenser temperature:
    −85 °C
  • Drying capacity max.:
    3 L/24 h
  • Condenser ice capacity:
    41 L
  • Max. no. of shelves in ice condenser chamber:
    1
  • Pk:
    1

 

 

Epsilon 2-4 LSC plus freezer dryer.

  • Use in closed spaces
  • Altitudes up to 2000 m
  • Ambient temperature between 5 and 25 °C
  • Maximum relative humidity of 80%
  • Mains voltage fluctuations of up to ±10% of the rated voltage
  • Max. shelf surface area: 0,108 m²