Specifications
- Capacity:1 L
- Colour:Grey
- Description:Manual applicator for structural glue
- Pk:1
Specifications
About this item
The 3M™ Scotch-Weld™ EPX glue guns make it clean and easy to apply 3M™ Scotch-Weld™ two-component structural adhesives with minimal waste.
- Ensure accurate measurement
- Complete mixing and precise material placement
- For 38/45/48,5 and 50 ml cartridges
Manual hand movement drives both pistons directly into the Duo-Pak cartridge, applying equal pressure and feeding both components of the adhesive directly into the mixing nozzle (sold separately). These handheld applicators are convenient to use on the job-no air hose or electrical cord is required.
Conversion kits allow 1:1, 2:1, 4:1 and 10:1 cartridges to be used in the same applicator while providing comfort and control. A dual drive mechanism provides synchronized movement of the piston rods to balance the force applied to each cartridge. Universal trays also fit pneumatic dispensers, while controls are easily accessible to both right- and left-handed users.